Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

11mm 12 Point Ratcheting Combination Wrench

  • Zoro #: G0427010
  • Mfr #: 9111
$14.99
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 6 1/2 in
See full product details
Orders over $75 ship free.

Gearwrench #9111 Specifications

  • Zoro #: G0427010
  • Mfr #: 9111
Finish: Chrome Number of Points: 12
Overall Length: 6 1/2 in SAE or Metric: Metric
Wrench Style: Combination, Open End Material: Alloy Steel
Item: Combination Ratcheting Wrench,11mm Size: 11mm
Min. Arc Swing: 5 Degrees Reversing: No
Standards: ASME, ANSI Head Size: 11 mm
Head Offset Angle: 0 Degrees Head Thickness: 1/4 in, 5/16 in
Corrosion Resistant: Yes Insulated: No
Non-Magnetic: No Nonsparking: No
Handle Type: One Piece Wrench Length Style: Standard
Head Type: Standard Handle Color: Silver
Opening Type: Rounded Measurement Type: Metric
Anti-Slip Design: Yes Weight: 0.15 lb
Tether Style: Tether Capable Opening Angle (Deg.): 15 Degrees
Box End Type: 12-Point Box End Ratcheting: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,11mm, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, Metric, Rounded

Reviews of Gearwrench #9111