Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11mm x 13mm 12 Point Half-Moon Reversible Double Box Ratcheting Wrench

  • Zoro #: G0442499
  • Mfr #: 9852D
$29.37
  • Item: Ratcheting Wrench,Half-Moon,11mm x 13mm
  • Wrench Style: Reversible, Half Moon Double Box
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #9852D Specifications

  • Zoro #: G0442499
  • Mfr #: 9852D
Item: Ratcheting Wrench,Half-Moon,11mm x 13mm Wrench Style: Reversible, Half Moon Double Box
SAE or Metric: Metric Overall Length: 5.787"
Size: 11mm x 13mm Number of Points: 12
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Wrench,Half-Moon,11mm x 13mm

Reviews of Gearwrench #9852D