Gearwrench

11mm x 1.50 NC Hex Die

Gearwrench 11mm x 1.50 NC Hex Die 388764N
Hover or click to zoom Tap to zoom
$3.80

Must order in multiples of 2

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
See full product details
Orders over $75 ship free.

Total: $7.60

Gearwrench #388764N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Overall Length: 1 in
  • Die Type: Solid
  • For Tool Type: Hand Tools
  • Finish - Machining: Bright (Uncoated)
  • Material - Machining: High Speed Steel
  • Hex Size: 11.00mm
  • Features: Cuts External Thread on round materials such as rods or bolts
  • Country of Origin (subject to change): China

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388764N