Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" 12 Point Stubby Flex Head Ratcheting Combination Wrench

  • Zoro #: G0426688
  • Mfr #: 9573
$17.12 5% off
$16.26
  • Number of Points: 12
  • Wrench Style: Combination, Stubby, Flex Head, Open End
  • Item: Combination Ratcheting Wrench,1/2 in.
See full product details
Orders over $75 ship free.

Gearwrench #9573 Specifications

  • Zoro #: G0426688
  • Mfr #: 9573
Number of Points: 12 Wrench Style: Combination, Stubby, Flex Head, Open End
Item: Combination Ratcheting Wrench,1/2 in. Size: 1/2"
SAE or Metric: SAE Finish: Full Polish Chrome
Material: Alloy steel Overall Length: 4.213"
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,1/2 in.

Reviews of Gearwrench #9573