Skip to Main Content
customer-service Help

1/2" Drive, 1-1/16" SAE Socket, 12

  • Zoro #: G3543027
  • Mfr #: 80796
Gearwrench 1/2" Drive,  1-1/16" SAE Socket,  12 80796
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.32
  • Drive Size: 1/2"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80796 Specifications

  • Zoro #: G3543027
  • Mfr #: 80796
  • Drive Size: 1/2"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3.031"
  • Size: 1-1/16"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Deep Socket
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Skt Dp 1/2Dr 12Pt 1-1/16

Reviews of Gearwrench #80796