Gearwrench
1/2" Drive, 1-1/8" SAE Socket, 12 Points
- Zoro #: G3543018
- Mfr #: 80797
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3.031"
- Finish: Full Polished Chrome
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Tether Style: Tether Capable
$11.15
Subtotal: $11.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 1/2" Drive, 1-1/4" SAE Socket, 12 Points 80798
- GEARWRENCH 1/2" Drive, 15/16" SAE Socket, 12 Points 80780
- GEARWRENCH 1/2" Drive, 11/16" SAE Socket, 12 Points 80776
- GEARWRENCH 1/4" Drive, 1/4" SAE Socket, 12 Points 80222
- GEARWRENCH 3/8" Drive, 17mm Metric Socket, 6 Points 80340
- GEARWRENCH 3/4" Drive, 60mm Metric Socket, 12 Points 82483
- GEARWRENCH 3/8 in. Drive Pass-Thruâ„¢ 6-Point Standard Fract. SAE Socket 7/8 in. EHT132280GR
- GEARWRENCH 3/8" Drive, 6mm Metric Socket, 12 Points 80482
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 4.5mm EHT522450GR
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Black In 34642
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points 45214
- Gearwrench Sockets