Gearwrench
1/2" Drive, 10mm Metric Socket, 12 Points
Mfr # 80781
Zoro # G0430425
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Explore More Products
- GEARWRENCH 1/2" Drive, 13mm Metric Socket, 12 Points 80748D
- GEARWRENCH 3/8" Drive, 10mm Metric Socket, 6 Points 80378
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket 3928D
- GEARWRENCH 1/4" Drive, 3/16" SAE Socket, 6 Points 311904GR
- GEARWRENCH 3/8" Drive, 12mm Metric Socket, 6 Points 80380
- GEARWRENCH 1/4" Drive, 9/16" SAE Socket, 6 Points 80124
- GEARWRENCH 1/4" Drive, 9/32" SAE Socket, 12 Points 80223D
- GEARWRENCH 3/4" Drive, 55mm Metric Socket, 12 Points 82481
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 7mm EHT522070GR
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points 40832
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points 8410
- Gearwrench Sockets