Gearwrench
1/2" Drive, 10mm Metric Socket, 6 Points
- Zoro #: G0444249
- Mfr #: 80622
Hover or click to zoom Tap to zoom
$4.95
Must order in multiples of 2
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.90
Gearwrench #80622 Specifications
- Zoro #: G0444249
- Mfr #: 80622
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Size: 10mm
- Finish: Chrome plated
- Item: Drive Socket
- Tether Ready: No
- Product Type: Socket,1/2in,drive 6pt Stndr,metric,10mm
- Country of Origin (subject to change): China
Description
Socket,1/2in,drive 6pt Stndr,metric,10mm
Reviews of Gearwrench #80622
Explore more
- GEARWRENCH 1/2" Drive, 1-1/4" SAE Socket, 6 Points 80678
- GEARWRENCH 1/4 in. Drive Pass-Thruâ„¢ 6-Point Standard Fract. SAE Socket 9/16 in. EHT122180GR
- GEARWRENCH 1/4" Drive, 7mm Metric Socket, 6 Points 80142S
- GEARWRENCH 1" Drive, 1-11/16" SAE Socket, 12 Points 83408
- GEARWRENCH 3/8" Drive, 19mm Metric Socket, 6 Points 80387
- GEARWRENCH 3/8" Drive, 1/2" SAE Socket, 12 Points 80500D
- GEARWRENCH 3/8" Drive, 11mm Metric Socket, 12 Points 80487
- TENG TOOLS 3/8INCHDR.DEEP.SOCKET.SAE M380226-C
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So 35-17MM
- Gearwrench Sockets