Gearwrench
1/2" Drive, 11/16" SAE Socket, 12 Points
Mfr # 80764
Zoro # G3544095
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.488"
Explore More Products
- GEARWRENCH 1/2" Drive, 13mm Metric Socket, 12 Points 80748D
- GEARWRENCH 3/8" Drive, 12" Hndl flex fp 3/8dr 12, Chrome 81221
- GEARWRENCH 1/4" Drive, 5/16" SAE Socket, 6 Points 80119
- GEARWRENCH 1/4" Drive, 9/16" SAE Socket, 6 Points 80124
- GEARWRENCH Skt 1/2Dr 6Pt 1-1/2 80679
- GEARWRENCH Skt Dp 1/2Dr 6Pt 1/2 80614
- GEARWRENCH 3/8" Drive, 18mm Metric Socket, 6 Points 80341
- GEARWRENCH 1/4" Drive, 1/2" SAE Socket, 6 Points 80113D
- GEARWRENCH Skt Std 1/2Dr 6Pt 7/16 80602
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm KTI-20710
- CTA MANUFACTURING SOCKET T45 TAMPER TORX 5 POINT CTA9689
- Gearwrench Sockets