Gearwrench
1/2" Drive, 11/16" SAE Socket, 12 Points
Mfr # 80776
Zoro # G3543270
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.031"
Explore More Products
- GEARWRENCH 1/4" Drive, 3/8" SAE Socket, 12 Points 80226
- GEARWRENCH 1/4", 3/8" Drive, Socket, 10 pcs 80576
- GEARWRENCH 1/2" Drive, 13mm Metric Socket, 6 Points 80640
- GEARWRENCH 1/2" Drive, 13mm Metric Socket, 12 Points 80748D
- GEARWRENCH 3/4" Drive, 1-5/8" SAE Socket, 6 Points 82450
- GEARWRENCH 1/2" Drive, 36mm Metric Socket, 12 Points 80815D
- GEARWRENCH 1/4" Drive, 11mm Metric Socket, 6 Points 80133
- GEARWRENCH 38 DR BOLT BITER EXTRACT SOC 13MM KDT84766
- GEARWRENCH 1/4" 180 Degree Flex Socket Shaft - 11-1/4" EHT890009GD
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/4 inch 642222 3/4
- PROTO 1/4 in Drive, 3/16" Spline SAE Socket, 6 Points J4706DPL
- Gearwrench Sockets