Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive, 12

  • Zoro #: G0446525
  • Mfr #: 80710D
$53.62
  • Drive Size: 1/2"
  • Measurement Type: Metric
  • Socket Type: Standard Length
See full product details
Orders over $75 ship free.

Gearwrench #80710D Specifications

  • Zoro #: G0446525
  • Mfr #: 80710D
Drive Size: 1/2" Measurement Type: Metric
Socket Type: Standard Length Number of Points: 12
Overall Length: 1.488" Number of Pieces: 13
Size: 12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm Finish: Chrome plated
Includes: (13) 1/2" Drive 12 Point Metric Socket Set Item: Socket
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,drive12pt Stndr,metric,13pc,1/2"

Reviews of Gearwrench #80710D