Skip to Main Content
customer-service Help

1/2" Drive, 1/2" SAE Socket, 12

Gearwrench 1/2" Drive,  1/2" SAE Socket,  12 80773
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.54
  • Drive Size: 1/2"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $7.54

Gearwrench #80773 Specifications

  • Drive Size: 1/2"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3.031"
  • Size: 1/2"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Dp 1/2Dr 12Pt 1/2

Reviews of Gearwrench #80773