Gearwrench
1/2" Drive, 12mm Metric Socket, 12 Points
- Zoro #: G0446315
- Mfr #: 80747
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 1.488"
- Size: 12mm
- Finish: Chrome plated
- Package Quantity: 1
$5.15
Must order in multiples of 2
Subtotal: $10.30
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 1/4" x 6" Socket Shaft 311902GR
- GEARWRENCH 1/2" Drive, 12mm Metric Socket, 12 Points 80783
- GEARWRENCH GearWrench 80257 0.25 in. Drive 6 Point Flex Socket - 11mm. KDT-80257
- GEARWRENCH 38 Drive Stud Removal Socket 8mm KDT41762D
- GEARWRENCH 1/2" Drive, 21mm Metric Socket, 12 Points 80818
- GEARWRENCH 1/4" Drive, 15mm Metric Socket, 6 Points 80137
- GEARWRENCH Vortex™ Torx® Bit Socket - T25 EHT89011
- GEARWRENCH 1/4" Drive, 6mm Metric Socket, 6 Points 80128
- GEARWRENCH 1/4" Drive, 5.5mm Metric Socket, 6 Points 80251D
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points 40017
- KO-KEN Socket 7mm 6 Point 50mm Z-series 1/4 Sq. Drive 2300MZ-7
- Gearwrench Sockets