Gearwrench
1/2" Drive, 12mm Metric Socket, 6 Points
- Zoro #: G0445770
- Mfr #: 80639
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3.031"
- Size: 12mm
- Finish: Chrome plated
- Item: Deep Socket
$7.38
Subtotal: $7.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #80639 Specifications
- Zoro #: G0445770
- Mfr #: 80639
- UPC #: 099575806391
- Drive Size: 1/2"
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3.031"
- Size: 12mm
- Finish: Chrome plated
- Item: Deep Socket
- Tether Ready: No
- Product Type: Socket,drive 6pt Deep,metric,1/2in,12mm
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket,drive 6pt Deep,metric,1/2",12mm
Reviews of Gearwrench #80639
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 1/2" Drive, 20mm Metric Socket, 6 Points 80632
- GEARWRENCH 1/4" Drive, 4mm Metric Socket, 12 Points 80230
- GEARWRENCH 3/4" Drive, 19'' Flex Handle Breaker Bar, 3/4in Drive, 19in, Polished chrome 81404
- GEARWRENCH 3/4" Drive, 46mm Metric Socket, 6 Points 82496
- GEARWRENCH 1/4" Drive, 14mm Metric Socket, 6 Points 80136
- GEARWRENCH 1/4" Drive, 5.40" Hdl Flex 1/4Dr 5-1/2 81013
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points 45J244
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm 7522MFP
- AMPCO SAFETY TOOLS 1/4 in Drive, 9mm 6 pt Metric Socket, 6 Points DW-1/4D9MM
- Gearwrench Sockets & Ratchets