Gearwrench
1/2" Drive, 13/16" SAE Socket, 6 Points
- Mfr # 80608
- Zoro # G0444440
$4.99
/eaSold in multiples of 2 for $9.98
Subtotal: $9.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.488"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 3/8" Drive, 1/4" SAE Socket, 6 Points 80363
- GEARWRENCH 3/4" Drive, 55mm Metric Socket, 6 Points 82498
- GEARWRENCH 3/4" Drive, 1-3/16" SAE Socket, 12 Points 80838
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket 3938D
- GEARWRENCH GearWrench KDT-86991 GearWrench Fender Cover KDT-86991
- GEARWRENCH 1/2" Drive, 3/4" SAE Socket, 6 Points 80607D
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 7mm EHT522070GR
- GEARWRENCH Replacement Socket 18MM KDS368080
- GEARWRENCH Universal Nut Cracker 716 to 34 KDT715D
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points J07524-LT
- KO-KEN Socket 35mm 6 Point 46mm 1/2 Sq. Drive 14400M-35
- Gearwrench Sockets & Ratchets