Gearwrench

1/2" Drive, 14mm Metric Socket, 6 Points

Gearwrench 1/2" Drive,  14mm Metric Socket,  6 Points 80641
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.031"
  • Finish: Chrome plated
  • Item: Deep Socket
  • Country of Origin (subject to change): China
See full product details
$7.80

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #80641 Specifications

  • Drive Size: 1/2"
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.031"
  • Size: 14mm
  • Finish: Chrome plated
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

Socket,drive 6pt Deep,metric,1/2",14mm

Reviews of Gearwrench #80641

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.