Gearwrench
1/2" Drive, 15mm Metric Socket, 6 Points
- Zoro #: G0445807
- Mfr #: 80642
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3.031"
- Size: 15mm
- Finish: Chrome plated
- Tether Ready: No
$8.45
Subtotal: $8.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 1" Drive, 1-1/16" SAE Socket, 12 Points 83400
- GEARWRENCH 1/4" Drive, 9/16" SAE Socket, 12 Points 80229
- GEARWRENCH 3/4" Drive, 2-3/16" SAE Socket, 12 Points 80863
- GEARWRENCH Skt Dp 3/8Dr 6Pt 1/2 80367
- GEARWRENCH 3/4" Drive, 55mm Metric Socket, 12 Points 82481
- GEARWRENCH 3/8" Drive, 9mm Metric Socket, 6 Points 80391
- GEARWRENCH 3/8" Drive, 5/16" SAE Socket, 12 Points 80497D
- GEARWRENCH Replacement Socket 18MM KDS368080
- GEARWRENCH 1/2" Drive, 7/16" SAE Socket, 12 Points 80760
- WELLER Crescent 14 mm X 1/2 in. drive Metric 12 Point Standard Socket 1 pc CDS74N
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket 49-66-5144
- Gearwrench Sockets & Ratchets