Gearwrench

1/2" Drive, 16.9" Teardrop Hand Ratchet, Full Polish Chrome

Gearwrench 1/2" Drive,  16.9" Teardrop Hand Ratchet,  Full Polish Chrome 81306P
Hover or click to zoom Tap to zoom
$61.30

Must order in multiples of 10

  • Item: Hand Ratchet
  • Drive Size: 1/2"
  • Head Movement: Flexible
  • Reversing: Yes
  • Head Style: Teardrop
  • Overall Length: 16.9"
  • Nonsparking: No
  • Insulated / Uninsulated: Uninsulated
See full product details
Orders over $75 ship free.

Total: $613.00

Gearwrench #81306P Specifications

  • Item: Hand Ratchet
  • Drive Size: 1/2"
  • Head Movement: Flexible
  • Reversing: Yes
  • Head Style: Teardrop
  • Overall Length: 16.9"
  • Nonsparking: No
  • Insulated / Uninsulated: Uninsulated
  • Finish: Full Polish Chrome
  • Number of Geared Teeth: 120
  • Material: Steel
  • Tether Capable: Tether Capable
  • Tether Style: Tether Capable
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Hand Ratchet, Reversing Yes, Steel, Drive Size 1/2 in

Reviews of Gearwrench #81306P