Skip to Main Content
customer-service Help
Gearwrench

1/2" Drive 4-Lug 4WD Spindle Nut Socket 1/2 to 3/4 Ton Dana 44

Gearwrench 1/2" Drive 4-Lug 4WD Spindle Nut Socket 1/2 to 3/4 Ton Dana 44 2467
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.09
  • Material: Carbon Steel
  • For Use On: 1986 to Newer F-Series 1/2-Ton Trucks, Full-Size Bronco with Dana 44 Axle, 1984-92 Ford Ranger, and Bronco II with Manual Hubs and Dodge Trucks
  • Type: 4 Lug
See full product details
Orders over $75 ship free.
Total: $17.09

Gearwrench #2467 Specifications

  • Material: Carbon Steel
  • For Use On: 1986 to Newer F-Series 1/2-Ton Trucks, Full-Size Bronco with Dana 44 Axle, 1984-92 Ford Ranger, and Bronco II with Manual Hubs and Dodge Trucks
  • Type: 4 Lug
  • Application: Removing and Installing 4-Slot Front Axle Locknuts
  • Size: 1/2"
  • Number of Pieces: 1
  • For Use With: 1/2 in Square Drive Tool
  • Features: Uniquely Designed Lugs for Maximum Strength
  • Includes: -
  • Item: Spindle Nut Wrench
  • Length: 2 1/2 in
  • Length (Straight Wireway): 2 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Spindle Nut Wrench, 4 Lug, Length 2.5 In, Removes Spindle Nuts On 4 Wheel Drive, 1/2 And 3/4 Ton Vehicles, For Use With 1/2 In Square Drive Tool, Material Carbon Steel, Number of Pieces 1

Reviews of Gearwrench #2467