Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive 6 Point Deep SAE Socket 11/16"

  • Zoro #: G0446181
  • Mfr #: 80617
$9.51
  • SAE or Metric: SAE
  • Finish: Chrome plated
  • Overall Length: 3.031"
See full product details
Orders over $75 ship free.

Gearwrench #80617 Specifications

  • Zoro #: G0446181
  • Mfr #: 80617
SAE or Metric: SAE Finish: Chrome plated
Overall Length: 3.031" Size: 11/16"
Item: Deep Socket Number of Points: 6
Socket Type: Deep Drive Size: 1/2"
Tether Ready: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,drive 6pt Deep,sae,1/2in,11/16in

Reviews of Gearwrench #80617