Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive 6 Point Standard Impact Metric Socket 21mm

  • Zoro #: G0447189
  • Mfr #: 84533N
$5.28
  • Overall Length: 1.614"
  • Material: Chrome Molybdenum Alloy Steel
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #84533N Specifications

  • Zoro #: G0447189
  • Mfr #: 84533N
Overall Length: 1.614" Material: Chrome Molybdenum Alloy Steel
Number of Points: 6 SAE or Metric: Metric
Item: Impact Socket Category Type: Impact Socket
Finish: Manganese Phosphate Socket Type: Standard Impact
Size: 21mm Drive Size: 1/2"
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Impact Socket,1/2in Dr 6pt,21mm

Reviews of Gearwrench #84533N