Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive 6 Point Standard Universal Impact Metric Socket 12mm

  • Zoro #: G0450390
  • Mfr #: 84612N
$10.00
  • Size: 12mm
  • Socket Type: Standard Universal Impact
  • Material: Chrome Molybdenum Alloy Steel
See full product details
Orders over $75 ship free.

Gearwrench #84612N Specifications

  • Zoro #: G0450390
  • Mfr #: 84612N
Size: 12mm Socket Type: Standard Universal Impact
Material: Chrome Molybdenum Alloy Steel Overall Length: 2.598"
Number of Points: 6 Finish: Manganese Phosphate
Category Type: Impact Socket SAE or Metric: Metric
Drive Size: 1/2" Item: Impact Socket
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,12mm

Reviews of Gearwrench #84612N