Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive 6 Point Standard Universal Impact Metric Socket 14mm

  • Zoro #: G0450479
  • Mfr #: 84614N
$14.00
  • Category Type: Impact Socket
  • Number of Points: 6
  • Item: Impact Socket
See full product details
Orders over $75 ship free.

Gearwrench #84614N Specifications

  • Zoro #: G0450479
  • Mfr #: 84614N
Category Type: Impact Socket Number of Points: 6
Item: Impact Socket Size: 14mm
Socket Type: Standard Universal Impact Overall Length: 2.598"
Finish: Manganese Phosphate Material: Chrome Molybdenum Alloy Steel
Drive Size: 1/2" SAE or Metric: Metric
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,14mm

Reviews of Gearwrench #84614N