Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive 6 Point Standard Universal Impact Metric Socket 18mm

  • Zoro #: G0450576
  • Mfr #: 84618N
$14.00 4% off
$13.30
  • Finish: Manganese Phosphate
  • Item: Impact Socket
  • Material: Chrome Molybdenum Alloy Steel
See full product details
Orders over $75 ship free.

Gearwrench #84618N Specifications

  • Zoro #: G0450576
  • Mfr #: 84618N
Finish: Manganese Phosphate Item: Impact Socket
Material: Chrome Molybdenum Alloy Steel Size: 18mm
SAE or Metric: Metric Socket Type: Standard Universal Impact
Category Type: Impact Socket Number of Points: 6
Drive Size: 1/2" Overall Length: 2.598"
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,18mm

Reviews of Gearwrench #84618N