Gearwrench
1/2" Drive, 7/8" SAE Socket, 12 Points
- Zoro #: G3543088
- Mfr #: 80779
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3.031"
- Finish: Full Polished Chrome
- Item: Deep Socket
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
$10.07
Subtotal: $10.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 3/8" Drive, 11mm Metric Socket, 6 Points 80334
- GEARWRENCH 1/4" Drive, 10mm Metric Socket, 6 Points 80132
- GEARWRENCH 1/2" Drive, 11/16" SAE Socket, 6 Points 84505N
- GEARWRENCH 1/2" Drive, 17mm Metric Socket, 6 Points 80644
- GEARWRENCH 1/4" Drive, 9/32" SAE Socket, 6 Points 80108
- GEARWRENCH 1/4" Drive, 9/16" SAE Socket, 12 Points 80229
- GEARWRENCH 12 Drive Oxygen Sensor Socket 78 22mm KDT3924D
- GEARWRENCH 3/8" Drive, 5/16" SAE Socket, 12 Points 80510D
- GEARWRENCH 1/2" Drive, 1-1/16" SAE Socket, 12 Points 80770
- MARTIN TOOLS Socket 3/8 in. TORX Bit T15 BAT15
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points 53YP91
- Gearwrench Sockets & Ratchets