Gearwrench
1/2" Drive, 9/16" SAE Socket, 12 Points
- Mfr # 80762
- Zoro # G3544320
$5.09
/eaSold in multiples of 2 for $10.18
Subtotal: $10.18
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.488"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 1/2" Drive, 11/16" SAE Socket, 12 Points 80764
- GEARWRENCH 1/2" Drive, 7/8" SAE Socket, 12 Points 80767
- GEARWRENCH 1/2" Drive, 5/8" SAE Socket, 12 Points 80763
- GEARWRENCH 1" Drive, 1-13/16" SAE Socket, 12 Points 83410
- GEARWRENCH 1/4" Drive, 11mm Metric Socket, 6 Points 80133
- GEARWRENCH 1/2" Drive, 3/4" SAE Socket, 12 Points 80765
- GEARWRENCH 3/8" Drive, 16mm Metric Socket, 12 Points 80492
- GEARWRENCH 12 Drive 6 Point Standard Metric Socket 24mm KDT80636D
- GEARWRENCH 3/8" Drive Vortexâ„¢ Socket - 16mm EHT532160GR
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. 5022H
- GREY PNEUMATIC SKT 1/4" DR X 7/32" MAG DEEP IM GP907DG
- Gearwrench Sockets