Gearwrench
1/2"F x 3/8"M Drive Adapter, SAE, 1 pcs, Full Polished Chrome
Mfr # 81354
Zoro # G0425297
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"F x 3/8"M
- SAE or Metric SAE
- Finish Full Polished Chrome
- Number of Pieces 1
- Overall Length 1.38"
Explore More Products
- GEARWRENCH 10mm, 13mm, 19mm Drive Adapter Set, Metric, 3 pcs 9230D
- GEARWRENCH Adapter Set, 3 pcs 41707
- GEARWRENCH 3/4" Drive Adapter, SAE 81406
- GEARWRENCH 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 4 pcs, Full Polished Chrome 81217
- GEARWRENCH 1/2" Drive Adapter Set, SAE, 2 pcs 9535D
- GEARWRENCH 3/4" Drive Adapter, SAE 81407
- GEARWRENCH 1/2" Drive Socket Adapter, 1 pcs, Full Polished Chrome 81355
- GEARWRENCH 3/8" Drive Adapter, SAE, 1 pcs 231062GR
- GEARWRENCH 1/4 in. Drive Pass-Thruâ„¢ Quick-Release Adapter EHT231061GR
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE SHA93004
- CAL-VAN TOOLS 3Pc Adaptor Set CV487
- Gearwrench Sockets & Ratchets