Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Hex Bit Socket Set, SAE, 7 pcs

  • Zoro #: G0443339
  • Mfr #: 80721
$46.01
  • Features: Heat Treated Socket Bases for Durability and Serviceability; Professional, Full Polish Chrome
  • Socket Depth: Standard
  • Finish: Chorme
See full product details
Orders over $75 ship free.

Gearwrench #80721 Specifications

  • Zoro #: G0443339
  • Mfr #: 80721
Features: Heat Treated Socket Bases for Durability and Serviceability; Professional, Full Polish Chrome Socket Depth: Standard
Finish: Chorme Sockets Included: Yes
Item: Hex Bit Socket Set SAE or Metric: SAE
Measurement Type: SAE Drive Size: 1/2"
System of Measurement: SAE Ratchets Included: None
Length: Various Socket Size Range: 5/16" to 3/4"
Overall Length: Various Sizes Included: 5/16",3/8",7/16",1/2",9/16",5/8",3/4"
Drive Type: Hex Impact Rated: No
Number of Pieces: 7 Tether Capable: Not Tether Capable
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SAE Hex Bit Socket Set,7 pc.

Reviews of Gearwrench #80721