Gearwrench

1/2" Drive Impact Extension SAE

Gearwrench 1/2" Drive Impact Extension SAE 84648N
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Finish: Manganese Phosphate
  • Number of Pieces: 1
  • Item: Impact Extension
  • Material: Chrome Molybdenum Alloy Steel (Cr-Mo)
  • Number of Points: 4
  • Drive Type: Square
See full product details
$16.33
Orders over $75 ship free.

Subtotal: $16.33

Gearwrench #84648N Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 3"
  • Finish: Manganese Phosphate
  • Number of Pieces: 1
  • Item: Impact Extension
  • Material: Chrome Molybdenum Alloy Steel (Cr-Mo)
  • Number of Points: 4
  • Drive Type: Square
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Drive Impact Locking Extension, 3in

Reviews of Gearwrench #84648N