Gearwrench

1/2" Drive Impact Extension SAE

Gearwrench 1/2" Drive Impact Extension SAE 84650N
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Finish: Manganese Phosphate
  • Item: Impact Extension
  • Number of Pieces: 1
  • Material: Chrome Molybdenum Alloy Steel (Cr-Mo)
  • Number of Points: 4
  • Drive Type: Square
See full product details
$31.80

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #84650N Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 12"
  • Finish: Manganese Phosphate
  • Item: Impact Extension
  • Number of Pieces: 1
  • Material: Chrome Molybdenum Alloy Steel (Cr-Mo)
  • Number of Points: 4
  • Drive Type: Square
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Drive Impact Locking Extension,12in

Reviews of Gearwrench #84650N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.