Gearwrench

1/2" Drive Impact Extension Set, 1/2" Drive, 4pcs.

Gearwrench 1/2" Drive Impact Extension Set, 1/2" Drive, 4pcs. 84950N
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Number of Pieces: 4
  • Item: Impact Extension Set,1/2" Drive,4pcs.
  • Overall Length: Various
  • Tether Capable: Not Tether Capable
  • Impact Rated: No
  • Ratchets Included: None
See full product details
$47.68 25% off
$35.51

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #84950N Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Number of Pieces: 4
  • Item: Impact Extension Set,1/2" Drive,4pcs.
  • Overall Length: Various
  • Tether Capable: Not Tether Capable
  • Impact Rated: No
  • Ratchets Included: None
  • Sizes Included: 3", 5", 10" & 15"
  • Length: Various
  • System of Measurement: SAE
  • Features: Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Ball Detent Socket Retention; Manganese Phosphate Coating for Corrosion Resistance; High-Visibility Laser Etched Markings for Quick Size Identification; Includes Vacuum Formed Storage Tray
  • Shop By: Hot Buys
  • Product Type: Impact Extension Set,1/2" Drive,4pcs.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Extension Set,1/2 In. Drive,4pcs.

Reviews of Gearwrench #84950N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.