Gearwrench

1/2" Drive Impact Locking Extension Set SAE

Gearwrench 1/2" Drive Impact Locking Extension Set SAE 84951N
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Measurement Type: SAE
  • SAE or Metric: SAE
  • Number of Pieces: 3
  • Item: Impact Locking Extension Set,1/2" D,3pcs
  • Overall Length: Various
  • Tether Capable: Not Tether Capable
  • System of Measurement: SAE
See full product details
$51.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #84951N Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE
  • SAE or Metric: SAE
  • Number of Pieces: 3
  • Item: Impact Locking Extension Set,1/2" D,3pcs
  • Overall Length: Various
  • Tether Capable: Not Tether Capable
  • System of Measurement: SAE
  • Impact Rated: No
  • Length: Various
  • Ratchets Included: None
  • Sizes Included: 3", 6", 12"
  • Sockets Included: No
  • Product Type: Impact Locking Extension Set,1/2" D,3pcs
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Locking Extension Set,1/2 In. D,3pcs

Reviews of Gearwrench #84951N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.