Shop Alternate Products
This Product is Discontinued
Gearwrench
1/2" Drive Impact Socket, Metric, Manganese Phosphate, 2.598" L (Discontinued)
Mfr # 84622N
Zoro # G0450655
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Standard Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.598"