Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive Impact Socket , Metric

  • Zoro #: G0450661
  • Mfr #: 84623N
$14.99
  • Item: Impact Socket
  • Drive Size: 1/2"
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #84623N Specifications

  • Zoro #: G0450661
  • Mfr #: 84623N
Item: Impact Socket Drive Size: 1/2"
SAE or Metric: Metric Finish: Manganese Phosphate
Material: Chrome Molybdenum Alloy Steel Overall Length: 2.598"
Number of Points: 6 Category Type: Impact Socket
Socket Type: Standard Universal Impact Size: 23mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,23mm

Reviews of Gearwrench #84623N