Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive Impact Socket, Metric

  • Zoro #: G0450670
  • Mfr #: 84624N
$13.24
  • Item: Impact Socket
  • Socket Type: Standard Universal Impact
  • Drive Size: 1/2"
See full product details
Orders over $75 ship free.

Gearwrench #84624N Specifications

  • Zoro #: G0450670
  • Mfr #: 84624N
Item: Impact Socket Socket Type: Standard Universal Impact
Drive Size: 1/2" Number of Points: 6
SAE or Metric: Metric Finish: Manganese Phosphate
Overall Length: 2.598" Material: Chrome Molybdenum Alloy Steel
Size: 24mm Category Type: Impact Socket
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,24mm

Reviews of Gearwrench #84624N