Gearwrench
1/2" Drive Impact Socket Metric
Mfr # 84629
Zoro # G0432577
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Finish Manganese Phosphate
- Material Chrome Molybdenum Alloy Steel
Explore More Products
- GEARWRENCH 3/4" Drive Impact Socket SAE 84895
- GEARWRENCH 3/8" Drive Impact Socket Metric 84394
- GEARWRENCH 3/8" Drive Impact Socket Metric 84395
- GEARWRENCH 1/2" Drive Impact Socket SAE 84640
- GEARWRENCH 3/8" Drive Impact Socket SAE 84398
- GEARWRENCH 1/2" Drive Impact Socket Metric 84626
- GEARWRENCH 3/8" Drive Impact Socket SAE 84399
- GEARWRENCH 3/8" Drive Impact Socket Metric 84390
- GEARWRENCH 3/8" Drive Impact Socket Metric 84389
- PROTO 3/8 in Drive Impact Socket Bit Metric J7290-10M
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE 4LZD9
- Gearwrench Impact Bit Sockets