Skip to Main Content
customer-service Help

1/2" Drive Impact Socket, Metric

Gearwrench 1/2" Drive Impact Socket,  Metric 84707N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.00
  • Item: Impact Socket
  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
See full product details
Orders over $75 ship free.
Total: $14.00

Gearwrench #84707N Specifications

  • Item: Impact Socket
  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.543"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 15mm
  • Finish: Manganese Phosphate
  • Category Type: Impact Socket
  • Impact Rated: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,1/2in,15mm

Reviews of Gearwrench #84707N