Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive Impact Socket , Metric

  • Zoro #: G0430888
  • Mfr #: 84708N
$14.00
  • Item: Impact Socket
  • Drive Size: 1/2"
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #84708N Specifications

  • Zoro #: G0430888
  • Mfr #: 84708N
Item: Impact Socket Drive Size: 1/2"
SAE or Metric: Metric Finish: Manganese Phosphate
Size: 16mm Overall Length: 3.543"
Number of Points: 6 Category Type: Impact Socket
Material: Chrome Molybdenum Alloy Steel Impact Rated: No
Socket Type: Deep Universal Impact Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,1/2in,16mm

Reviews of Gearwrench #84708N