Skip to Main Content
customer-service Help
Gearwrench

1/2" Drive Impact Socket , Metric

Gearwrench 1/2" Drive Impact Socket ,  Metric 84711N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.00
  • Item: Impact Socket
  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
See full product details
Orders over $75 ship free.
Total: $17.00

Gearwrench #84711N Specifications

  • Item: Impact Socket
  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.543"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 19mm
  • Finish: Manganese Phosphate
  • Impact Rated: No
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,1/2in,19mm

Reviews of Gearwrench #84711N