Gearwrench

1/2" Drive Impact Socket, SAE, Manganese Phosphate, 2.598" L


$15.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Socket Type Standard Universal Impact
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Number of Points 6
  • Finish Manganese Phosphate
See all product information