Skip to Main Content
customer-service Help
Gearwrench

1/2" Drive Impact Socket , SAE

Gearwrench 1/2" Drive Impact Socket ,  SAE 84607N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.80
  • Item: Impact Socket
  • Drive Size: 1/2"
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $24.80

Gearwrench #84607N Specifications

  • Item: Impact Socket
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Finish: Manganese Phosphate
  • Size: 1-3/16"
  • Number of Points: 6
  • Material: Chrome Molybdenum Alloy Steel
  • Category Type: Impact Socket
  • Overall Length: 2.756"
  • Socket Type: Standard Universal Impact
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,1-3/16 in.

Reviews of Gearwrench #84607N