Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive Impact Socket SAE

  • Zoro #: G0432559
  • Mfr #: 84639
$8.36
  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #84639 Specifications

  • Zoro #: G0432559
  • Mfr #: 84639
Drive Size: 1/2" Socket Type: Hex Bit
Number of Points: 6 SAE or Metric: SAE
Finish: Manganese Phosphate Overall Length: 3.07"
Material: Chrome Molybdenum Alloy Steel Item: Impact Socket
Size: 11/16" Category Type: Hex Socket
Impact Rated: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Impact Hex Socket, 1/2in, 11/16in

Reviews of Gearwrench #84639