Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive Impact Socket , SAE

  • Zoro #: G0430809
  • Mfr #: 84695N
$15.00
  • Item: Impact Socket
  • Socket Type: Deep Universal Impact
  • Drive Size: 1/2"
See full product details
Orders over $75 ship free.

Gearwrench #84695N Specifications

  • Zoro #: G0430809
  • Mfr #: 84695N
Item: Impact Socket Socket Type: Deep Universal Impact
Drive Size: 1/2" SAE or Metric: SAE
Number of Points: 6 Overall Length: 3.543"
Finish: Manganese Phosphate Material: Chrome Molybdenum Alloy Steel
Size: 9/16" Impact Rated: No
Category Type: Impact Socket Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,1/2,9/16in

Reviews of Gearwrench #84695N