customer-service Help
Gearwrench

1/2" Drive Impact Socket, SAE

Gearwrench 1/2" Drive Impact Socket,  SAE 84701N
Tap to zoom
Hover or click to zoom
$19.52
  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Total: $19.52

Gearwrench #84701N Specifications

  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.543"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 15/16"
  • Finish: Manganese Phosphate
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Impact Rated: No
  • Product Type: Deep Universal Impact Socket,1/2,15/16in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Deep Universal Impact Socket,1/2,15/16in

Reviews of Gearwrench #84701N