Gearwrench
1/2" Drive Impact Socket Set, Metric, 15 pcs
Mfr # 84939N
Zoro # G7162569
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 15
- Impact Rated No
- Product Type Metric Impact Socket Set,1/2" D,15pcs.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 13 pcs 84938N
- GEARWRENCH 3/8" Drive Impact Socket Set, SAE, 25 pcs 84919N
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set KDT86070
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 19 pcs 84934N
- GEARWRENCH 1/4" Drive Impact Socket Set, Metric, 28 pcs 84901
- GEARWRENCH 1/2 in Drive Impact Socket Set, Metric, SAE, 5 pcs 86070
- GEARWRENCH 1/2" Drive Impact Socket Set, Metric, 25 pcs 84933N
- GEARWRENCH 1/4" Drive Set Socket Imp Dp, SAE, 10 pcs 84908
- GEARWRENCH 1/2" Dr Impact Deep Extract Socket Set 24mm- 86078
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece J72103
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs 1213MSD
- Gearwrench Sockets & Ratchets