Gearwrench
1/2" Drive Impact Socket Set, SAE, 13 pcs
- Zoro #: G7152750
- Mfr #: 84938N
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Measurement Type: SAE
- Number of Pieces: 13
- Item: Impact Socket Set
- Impact Rated: No
- Product Type: SAE Impact Socket Set,1/2" D,13pcs.
$183.10
Subtotal: $183.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #84938N Specifications
- Zoro #: G7152750
- Mfr #: 84938N
- UPC #: 099575893865
- Drive Size: 1/2"
- Measurement Type: SAE
- Number of Pieces: 13
- Item: Impact Socket Set
- Impact Rated: No
- Product Type: SAE Impact Socket Set,1/2" D,13pcs.
- Country of Origin (subject to change): Taiwan, Province of China
Description
SAE Impact Socket Set,1/2 In. D,13pcs.
Reviews of Gearwrench #84938N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 1/4" Drive Impact Socket Set, SAE, 20 pcs 84900
- GEARWRENCH 3/4" Drive Standard Impact Socket Set, SAE, 6 pcs 84998
- GEARWRENCH Gearwrench KD84923N 0.38 in. Drive 6 Point SAE Universal Impact Socket Set; 7 Piece KD84923N
- GEARWRENCH 1/4" Drive Impact Socket Set, SAE/Metric, 48 pcs 84902
- GEARWRENCH 3/4" Drive Standard Impact Socket Set, Metric, 6 pcs 84973
- GEARWRENCH 1/2" Dr Impact Deep Extract Socket Set 19mm 86073
- GEARWRENCH Tool Set, 76 piece, 1/4" and 3/8" Drive 80948
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs J72157
- WILMAR 1/2 In Dr. X 3 In Impact Extention Bar Extension Bar I, M969 M969
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Pc (5/16 - 1-1/2 in) SID92306
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 12-pc. (8-19 mm) SID91103
- Gearwrench Sockets & Ratchets