Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive Mechanic Socket Set , SAE , 33 pcs

  • Zoro #: G0446945
  • Mfr #: 80715
$131.73 10% off
$117.38
  • Shop By: Hot Buys
  • Drive Size: 1/2"
  • Measurement Type: SAE
See full product details
This item ships free.

Gearwrench #80715 Specifications

  • Zoro #: G0446945
  • Mfr #: 80715
Shop By: Hot Buys Drive Size: 1/2"
Measurement Type: SAE Finish: Chorme
SAE or Metric: SAE Number of Pieces: 33
Impact Rated: No Sizes Included: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/4",1-1/2",1-1/8",1-1/16".
Ratchets Included: Teardrop Ratchet System of Measurement: SAE
Deep Socket Point Styles Included: 6 Item: Mechanics Tool Set
Socket Depth: Standard/Deep Standards: ASME B107.1, B1007.10
Features: Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding. Number of Points: 6
Meets/Exceeds: ASME B107.1, B1007.10 Socket Size Range: 7/16" to 1-1/2"
Overall Length: Various Tether Capable: Not Tether Capable
Length: Various Std. Socket Point Styles Included: 6
Sockets Included: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard And Deep Socket Set,33 Pc.

Reviews of Gearwrench #80715