Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket, Metric, 10 pcs

  • Zoro #: G0445980
  • Mfr #: 80704
$67.87
  • Measurement Type: Metric
  • Number of Points: 6
  • Size: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
See full product details
Orders over $75 ship free.

Gearwrench #80704 Specifications

  • Zoro #: G0445980
  • Mfr #: 80704
Measurement Type: Metric Number of Points: 6
Size: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm Item: Socket
Overall Length: 3.031" Socket Type: Deep
Number of Pieces: 10 Includes: (8) 1/2" Drive 6 Point Metric Deep Length Sockets
Drive Size: 1/2" Finish: Chrome plated
Tether Ready: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,drive 6pt Deep,metric,10pc,1/2 In

Reviews of Gearwrench #80704