Gearwrench
1/2" Drive, Socket SAE, 11 pcs
Mfr # 80703
Zoro # G0444781
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome plated
- Number of Pieces 11
- Includes (8) 1/2" Drive 6 Point SAE Socket of 1.488" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16"; (2) 1/2" Drive 6 Point SAE Socket of 1.575" Length: 1",1-1/16"; (1) 1/2" Drive 6 Point SAE Socket of 1.654" Length: 1-1/8"
Explore More Products
- GEARWRENCH 1/4" Drive, Deep Socket Set SAE, 10 pcs 80305
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set 83118
- GEARWRENCH 3/8" Drive, Hex Socket Set Metric, 7 pcs 84912
- GEARWRENCH 3/8" Drive, Pass-Thru Socket Set Metric, 21 pcs 8921
- GEARWRENCH Stubby Socket Set Metric, 14 piece 3/8 81396
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED KDT86539
- GEARWRENCH 1/4" Drive, Set Socket Flx 6Pt SAE, 7 pcs 80310D
- GEARWRENCH Modset 3/8 IN Drive Socket, SAE, 85 PC GWMSSKT38SAE
- GEARWRENCH 1/2" Drive Mechanics Tool Set SAE 33 Pieces 7/16" to 1-1/2" , Chorme 80715
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 15 pieces 3285ZA-72T
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 7PC AXLE NUT SOCKET SET KH41670
- Gearwrench Sockets & Ratchets