Gearwrench
1/2" Drive Socket Set, SAE, 23 pcs
- Zoro #: G0443451
- Mfr #: 80707
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $95.90
Gearwrench #80707 Specifications
- Zoro #: G0443451
- Mfr #: 80707
- Drive Size: 1/2"
- Measurement Type: SAE
- Number of Pieces: 23
- Item: Socket Set
- Impact Rated: No
- Product Type: SAE Socket Set,23 pc.,1/2in Drive
- Country of Origin (subject to change): China
Description
SAE Socket Set,23 pc.,1/2in Drive
Reviews of Gearwrench #80707
Explore more
- GEARWRENCH GearWrench 329-84783 0.25-0.50 in. Drive Bolt Biter Extension Socket Set - 15 Piece 329-84783
- GEARWRENCH 49 Piece 1/2" Drive 6 Point SAE/Metric Socket Set 80700
- GEARWRENCH 1/4", 3/8", 1/2" Drive Mechanics Tool Set in 3 Drawer Storage Box, SAE/Metric, 153 pcs 80940
- GEARWRENCH 3/8" Drive Flex Socket Set, Metric, 10 pcs 80565
- GEARWRENCH 3/8" Drive Hex Socket Set, Metric, 7 pcs 84912
- GEARWRENCH 1/4" Drive Standard Socket Set 12Pt, SAE, 10 pcs 80307D
- GREY PNEUMATIC CORPORATION SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM GP8040
- K-TOOL INTERNATIONAL K Tool International KTI22686 .38in. Drive External Torq Socket E-16 KTI22686
- Gearwrench Sockets & Ratchets